AMI BEARINGS
AMI BEARINGS
UKFCX05+HA2305
AMI BEARINGS AMI BEARINGS
Description
UKFCX05+HA2305 FLANGED BLOCK BEARING ; CARTRIDGE 13/16" ID
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 2-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
UKFCX05+HA2305
BDI #
123480

Details
125.9278
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/UKFCX05+HA2305/p/123480
Your Price
$ 125.93 / each
$ 125.93 / each BDIExpress
$ 125.93 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.179
EAN
0808250466009
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
UKX05+HA2305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 13/16" Bore; 3-1/2" Bolt Circle Diameter; 2-9/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
3 Inch | 76.2 Millimeter
Bolt Spacing
2.563 Inch | 65.1 Millimeter
Cartridge Pilot Depth
0.234 Inch | 5.944 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh