Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKFLX05+HA2305 https://www.bdiexpress.com/medias/INDXXXFBXXXX-UKFL-H-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNXxpbWFnZS9qcGVnfGFEWmtMMmhtTWk4eE1EYzNNVEV4T0RFNU5EY3hPQzlKVGtSWVdGaEdRbGhZV0ZoZlZVdEdURjlJWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YWZkNjQwMTZhOGMxZWExMjNjMTBlYzY5ZDU3N2Q2MzAyNTM1NDBhMDgyYTIxY2Q0YzFhOWNlZDkwMjA1NzUwOQ
123615 Flange Block Bearings 

AMI BEARINGS AMI BEARINGS

UKFLX05+HA2305

Description

UKFLX05+HA2305 FLANGED BLOCK BEARING ; 13/16" ID 2-BOLT

Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

UKFLX05+HA2305

BDI #
123615

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

108.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 108.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.944
EAN
0808250135448
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UKX05+HA2305
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Weight / LBS
2.08
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 13/16" Bore; 4.6" Bolt Circle Diameter; 4-39/64" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
1.378 Inch | 35 Millimeter
Bolt Spacing
4.609 Inch | 117.069 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh