Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

USFCE5000AE-308 https://www.bdiexpress.com/medias/INDMORFBXXXX-USFCEA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOHxpbWFnZS9qcGVnfGFETXlMMmhqTUM4eE1EYzJOamd6TWpZNU56TTNOQzlKVGtSTlQxSkdRbGhZV0ZoZlZWTkdRMFZCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MWIyZjE0NjBhNGIxOWY0MGI5MGVkMjY1OTM5MWM0NDFiYzJjZjVmZmRmYjQ3OTkwYzkxNDgwNjNlZjNmZjc3OQ
334869 Flange Block Bearings 

SEALMASTER SEALMASTER

USFCE5000AE-308

Description

USFCE5000AE-308 ; POR NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-1/2" Bore; 8.6" Bolt Circle Diameter; 6.081" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal

Part #

739034

BDI #
334869

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
15.89
EAN
0662461356784
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
USI5000A-308
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
USFCE5000AE-308
Manufacturer Internal Number
739034
Weight / LBS
38.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-1/2" Bore; 8.6" Bolt Circle Diameter; 6.081" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Ductile Iron; Spherical Roller Bearing; Relubricatable; Felt Labyrinth Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
5.547 Inch | 140.894 Millimeter
Bolt Spacing
6.081 Inch | 154.457 Millimeter
Cartridge Pilot Depth
1.313 Inch | 33.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh