https://www.bdiexpress.com/medias/INDFAFFBXXXX-VCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFEZzNMMmd5TVM4eE1EYzNNVEUxTWpVd01qZ3hOQzlKVGtSR1FVWkdRbGhZV0ZoZlZrTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzRjMTJjYjU0MTI5MDFmOWQzNTM4YTYxMzU0ZWUyOThlMTJhM2QxZGUwYmNhYjRjNGZmYjFkYzIwZmMyMzdjZg
https://www.bdiexpress.com/medias/INDFAFFBXXXX-VCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgxMnxpbWFnZS9qcGVnfGFEZzNMMmd5TVM4eE1EYzNNVEUxTWpVd01qZ3hOQzlKVGtSR1FVWkdRbGhZV0ZoZlZrTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NzRjMTJjYjU0MTI5MDFmOWQzNTM4YTYxMzU0ZWUyOThlMTJhM2QxZGUwYmNhYjRjNGZmYjFkYzIwZmMyMzdjZg
TIMKEN
TIMKEN
VCJT 1/2
TIMKEN TIMKEN
Description
VCJT 1/2 FLANGE BLOCK BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
VCJT 1/2
BDI #
1374483
Details
89.61
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/VCJT-1-2/p/1374483
Your Price
$ 89.61 / each
$ 90.00 / each BDIExpress
$ 90.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.59
EAN
0087796056374
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
27/64 Inch
Relubricatable
Yes
Insert Part Number
GRA008RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
VCJT 1/2
Weight / LBS
1.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1/2" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Bolt Spacing
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

