PT INTERNATIONAL
PT INTERNATIONAL
WSFL206X1-1/8S
PT INTERNATIONAL PT INTERNATIONAL
Description
WSFL206X1-1/8S ; MTO
Flange Block Bearing; 2 Bolt Adjustable Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101030164
BDI #
18135258
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/WSFL206X1-1-8S/p/18135258
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.18
EAN
0800675170592
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Adjustable Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.51 Inch
Relubricatable
Yes
Insert Part Number
SB206 X 1-1/8
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.20462
Long Description
Flange Block Bearing; 2 Bolt Adjustable Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.18 Inch | 29.972 Millimeter
Bolt Spacing
4.6 Inch | 116.84 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


