https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
https://www.bdiexpress.com/medias/INDFAFFBXXXX-YCJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1N3xpbWFnZS9qcGVnfGFERmlMMmhtWWk4eE1EYzJPRFkwTWpNeE1ERTNOQzlKVGtSR1FVWkdRbGhZV0ZoZldVTktYelJDVEZSZk16QXdlRE13TUM1cWNHY3xkYzY3ZDA3ZjY0ODczYjU2OGVjNmEzOTYxNGY3MTRiOTY0NTA0YjdlMjBiMTU1MDQwNTZiYzQzMTUwZjJiYzk5
TIMKEN
TIMKEN
YCJ 30 SGT
TIMKEN TIMKEN
Description
YCJ 30 SGT FLANGE BRG UNIT ; 30MM BORE 117MM BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJ 30 SGT
BDI #
1375493
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJ-30-SGT/p/1375493
Your Price
$ 155.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.302
EAN
0087796265868
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GYE30KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YCJ 30 SGT
Weight / LBS
2.952
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 82.6MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bore
1.181 Inch | 30 Millimeter
Bolt Spacing
3.252 Inch | 82.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

