https://www.bdiexpress.com/medias/INDTIMFBXXXX-YCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzOHxpbWFnZS9qcGVnfGFHRm1MMmcyT0M4eE1Ea3lNVGMxTXprek5Ua3dNaTlKVGtSVVNVMUdRbGhZV0ZoZldVTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Mzk1NzZmOGY2ZDA2ZDFkNmZhMTE4ZTE3OWQ2YjI3NDY4MTgwN2Q1MjA2NTcwMTgyYTAwZGFkZTM0MzBjOTZjNA
https://www.bdiexpress.com/medias/INDTIMFBXXXX-YCJT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzOHxpbWFnZS9qcGVnfGFHRm1MMmcyT0M4eE1Ea3lNVGMxTXprek5Ua3dNaTlKVGtSVVNVMUdRbGhZV0ZoZldVTktWRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58Mzk1NzZmOGY2ZDA2ZDFkNmZhMTE4ZTE3OWQ2YjI3NDY4MTgwN2Q1MjA2NTcwMTgyYTAwZGFkZTM0MzBjOTZjNA
TIMKEN
TIMKEN
YCJTM1 7/16
TIMKEN TIMKEN
Description
YCJTM1 7/16 FLANGE BRG UNIT ; 1-7/16IN BORE 2-BOLT 171.5MM LG
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Part #
YCJTM1 7/16
BDI #
17201505
Details
186.43
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/YCJTM1-7-16/p/17201505
Your Price
$ 186.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.218
EAN
0087796189591
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
GYM1107KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Race | Corrosion Resistant | Powder Coated Epoxy Finish
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
4.89
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-7/16" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.938 Inch | 49.23 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing
5.656 Inch | 143.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

