https://www.bdiexpress.com/medias/INDREXFBXXXX-MB2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyMjZ8aW1hZ2UvanBlZ3xhREEzTDJneU5TOHhNRFV3TnpBeE1EYzJPRGt5Tmk5SlRrUlNSVmhHUWxoWVdGaGZUVUl5WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZTc4ZjVkZTNlN2ZlMjQ5YjljOTYxMGY0ZmJkYjk5N2I4ZDM2ZThiZWM5YWRjNTAzMGVkMjlmNWRiMjMxOTdhNQ
https://www.bdiexpress.com/medias/INDREXFBXXXX-MB2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyMjZ8aW1hZ2UvanBlZ3xhREEzTDJneU5TOHhNRFV3TnpBeE1EYzJPRGt5Tmk5SlRrUlNSVmhHUWxoWVdGaGZUVUl5WHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8ZTc4ZjVkZTNlN2ZlMjQ5YjljOTYxMGY0ZmJkYjk5N2I4ZDM2ZThiZWM5YWRjNTAzMGVkMjlmNWRiMjMxOTdhNQ
REXNORD
REXNORD
ZB2206
REXNORD REXNORD
Description
ZB2206 FLANGED BLOCK ROLLER BEARING ; 2-3/8" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10408443
BDI #
18147238
Details
1146.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZB2206/p/18147238
Your Price
$ 1,146.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.701
EAN
0698210542078
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2206U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZB2206
Manufacturer Internal Number
6854207
Weight / LBS
16.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Bolt Spacing
4.766 Inch | 121.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

