REXNORD
REXNORD
ZBR5607
REXNORD REXNORD
Description
ZBR5607 FLANGED BLOCK ROLLER BEARING ; 6-7/16" SHAFT DIA
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 6-7/16" Bore; 17" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Part #
10443348
BDI #
18147472
Details
26159.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ZBR5607/p/18147472
Your Price
$ 26,159.94 / each
$ 26,160.00 / each BDIExpress
$ 26,160.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
114.07
EAN
0698210830687
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5607U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZBR5607
Manufacturer Internal Number
6883068
Weight / LBS
246
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 6-7/16" Bore; 17" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Cartridge Pilot Depth
1.5 Inch | 38.1 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Nominal Bolt Circle Diameter Round
17 Inch | 431.8 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Bolt Spacing
8.5 Inch | 215.9 Millimeter
Cartridge Pilot Diameter
15 Inch | 381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


