Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZF5115 https://www.bdiexpress.com/medias/INDL-BFBXXXX-ZF2115-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8Mzc3MTV8aW1hZ2UvanBlZ3xhREppTDJobU55OHhNREl3T0Rjek5EY3dOemMwTWk5SlRrUk1MVUpHUWxoWVdGaGZXa1l5TVRFMVh6UkNURlJmTXpBd1dETXdNQzVxY0djfDhiMzVjZDg5YTJkYjJhNTNhYjFkYWI2YWNhMzU5MGYzY2Y3NGRhOTFlMmRlOTBiMDY2MjFmMDNjNjcxNWFlN2U
18147880 Flange Block Bearings 

REXNORD REXNORD

ZF5115

Description

ZF5115 FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA

Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal

Part #

10424942

BDI #
18147880

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

986.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 986.74 / each
$ 987.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.53
EAN
0698210612450
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
5115U
Seals
Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZF5115
Manufacturer Internal Number
6861245
Weight / LBS
10.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Clearance Seal
Bolt Spacing
4.063 Inch | 103.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Length Thru Bore
3.813 Inch | 96.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh