

EDT CORP
EDT CORP
4Y8AB-038-12GX
EDT CORP EDT CORP
Description
4Y8AB-038-12GX HANGER BALL BEARING ; 3/4" BORE
Hanger Bearing; 3/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 2-1/2" Housing Outside Diameter; 1.44" Length Thru Bore; 3-3/4" Housing Overall Length; Relubricatable; 4Y204-12GX Insert Part Number
Part #
4Y8AB-038-12GX
BDI #
20877119

Details
852.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/4Y8AB-038-12GX/p/20877119
Your Price
$ 852.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.089
EAN
0883450908450
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Machined Stainless Steel
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
400 Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
4Y204-12GX
Seals
Single Lip Contact Silicone Rubber
Other Features
Food Grade Grease Lubricant
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2
Long Description
Hanger Bearing; 3/4" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Machined Stainless Steel Housing; Ball Bearing; 2-1/2" Housing Outside Diameter; 1.44" Length Thru Bore; 3-3/4" Housing Overall Length; Relubricatable; 4Y204-12GX Insert Part Number
Housing Outside Diameter
2.5 Inch | 63.5 Millimeter
Housing Overall Length
3.75 Inch | 95.25 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.44 Inch | 36.576 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh