https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-CUCNPHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2NXxpbWFnZS9qcGVnfGFERTVMMmhtT1M4eE1EYzJPRGN4TURjNU5USTVOQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlEVlVOT1VFaEJYMU5UWHpNd01IZ3pNREF1YW5CbnwyMTIwNTYxNDlkMTY2OWZkNWQxNzk2NjFkMGQ2Yzc0MTU0ZWJiZDk5Mjc2NWIyNWUxMWJlYWZmY2YyZDYwMWU2
https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-CUCNPHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2NXxpbWFnZS9qcGVnfGFERTVMMmhtT1M4eE1EYzJPRGN4TURjNU5USTVOQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlEVlVOT1VFaEJYMU5UWHpNd01IZ3pNREF1YW5CbnwyMTIwNTYxNDlkMTY2OWZkNWQxNzk2NjFkMGQ2Yzc0MTU0ZWJiZDk5Mjc2NWIyNWUxMWJlYWZmY2YyZDYwMWU2
IPTCI
IPTCI
CUCNPHA 208 40MM
IPTCI IPTCI
Description
CUCNPHA 208 40MM HANGER UNIT BEARING
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 100MM Housing Outside Diameter; 49.2MM Length Thru Bore; 123MM Housing Overall Length; Relubricatable; CUC208 Insert Part Number
Part #
2101045328
BDI #
517426
Details
218.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/CUCNPHA-208-40MM/p/517426
Your Price
$ 218.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.54
EAN
0080067573885
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
CUC208
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
CUCNPHA20840MM
Weight / LBS
3.4
Long Description
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 100MM Housing Outside Diameter; 49.2MM Length Thru Bore; 123MM Housing Overall Length; Relubricatable; CUC208 Insert Part Number
Base to Center Height
2.874 Inch | 73 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Housing Outside Diameter
3.937 Inch | 100 Millimeter
Housing Overall Length
4.843 Inch | 123 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

