Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CUCNPHA 209 45MM https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-CUCNPHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2NXxpbWFnZS9qcGVnfGFERTVMMmhtT1M4eE1EYzJPRGN4TURjNU5USTVOQzlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlEVlVOT1VFaEJYMU5UWHpNd01IZ3pNREF1YW5CbnwyMTIwNTYxNDlkMTY2OWZkNWQxNzk2NjFkMGQ2Yzc0MTU0ZWJiZDk5Mjc2NWIyNWUxMWJlYWZmY2YyZDYwMWU2
517429 Hanger Unit Bearings 

IPTCI IPTCI

CUCNPHA 209 45MM

Description

CUCNPHA 209 45MM HANGER UNIT BEARING

Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; CUC209 Insert Part Number

Part #

2101045354

BDI #
517429

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

261.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 261.62 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.77
EAN
0080067573911
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Chrome Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
CUC209
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
CUCNPHA20945MM
Weight / LBS
3.9
Long Description
Hanger Bearing; 45MM Bore; 82MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 108MM Housing Outside Diameter; 49.2MM Length Thru Bore; 136MM Housing Overall Length; Relubricatable; CUC209 Insert Part Number
Base to Center Height
3.228 Inch | 82 Millimeter
Bore
1.772 Inch | 45 Millimeter
Housing Outside Diameter
4.252 Inch | 108 Millimeter
Housing Overall Length
5.354 Inch | 136 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh