Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HNG-LT10-107 https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-HNGLT10-SF-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ3MDV8aW1hZ2UvanBlZ3xhR001TDJnM01pOHhNRGMyTXpVeU9UQTVNekUxTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5SVRrZE1WREV3WDFOR1gwTkpYek13TUhnek1EQXVhbkJufGZjNzkxMTE4OGIzZjM1NmZjZDNmZjZmOTMxYzk2ZmUyNDA3MzY2YzU1YmI2OWU1NWNlMzE5NDk4NzFkNTQxYjQ
242448 Hanger Unit Bearings 

DODGE DODGE

HNG-LT10-107

Description

HNG-LT10-107 HANGER SLEEVE BRG ; NON RETURNABLE

Hanger Bearing; 1-7/16" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT10-107 Insert Part Number

Part #

033904

BDI #
242448

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

715.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 715.85 / each
$ 716.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.815
EAN
0782475606702
Product Group - BDI
M06288
Mounting Method
Slip Fit
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Sleeve Bearing
Insert Material
Graphite
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
INS-LT10-107
Other Features
Four Point Hanger Frame | Self Lubricating | 1/2" Plunger Screw
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4
Long Description
Hanger Bearing; 1-7/16" Bore; Slip Fit; Hanger Unit; Cast Iron Housing; Sleeve Bearing; 3-1/2" Housing Outside Diameter; 1-5/16" Length Thru Bore; 4-1/4" Housing Overall Length; Not Relubricatable; INS-LT10-107 Insert Part Number
Bore
1.438 Inch | 36.525 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Housing Overall Length
4.25 Inch | 107.95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh