

DODGE
DODGE
HNG-SXR-106
DODGE DODGE
Description
HNG-SXR-106 HANGER BALL BEARING ; NON RETURNABLE
Hanger Bearing; 1-3/8" Bore; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.95" Length Thru Bore; 4-1/4" Housing Overall Length; Relubricatable; INS-SXR-106 Insert Part Number
Part #
131265
BDI #
261154

Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/HNG-SXR-106/p/261154
Your Price
$ 202.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.22
EAN
0782475117819
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
Cast Iron
Mounting Thread
None
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SXR-106
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | 1/2" Male Plunger Screw | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.7
Long Description
Hanger Bearing; 1-3/8" Bore; Eccentric Collar; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.95" Length Thru Bore; 4-1/4" Housing Overall Length; Relubricatable; INS-SXR-106 Insert Part Number
Bore
1.375 Inch | 34.925 Millimeter
Housing Overall Length
4.25 Inch | 107.95 Millimeter
Base to Center Height
0 Inch | 0 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh