https://www.bdiexpress.com/medias/INDREXBRGXXX-BB-HU-MEHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0NnxpbWFnZS9qcGVnfGFHUTVMMmhqWVM4eE1EYzNNREF5T1RFeE56UTNNQzlKVGtSU1JWaENVa2RZV0ZoZlFrSmZTRlZmVFVWSVFqSmZNekF3ZURNd01DNXFjR2N8NGU2MjVkOTY0MWM0MDg2ZTAzZTdhNzczNWY0ZWNkZjFmN2IwZDYzZGEzMmI5MzEyNmYwZTlhNmNmMDUwNGU2NA
https://www.bdiexpress.com/medias/INDREXBRGXXX-BB-HU-MEHB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0NnxpbWFnZS9qcGVnfGFHUTVMMmhqWVM4eE1EYzNNREF5T1RFeE56UTNNQzlKVGtSU1JWaENVa2RZV0ZoZlFrSmZTRlZmVFVWSVFqSmZNekF3ZURNd01DNXFjR2N8NGU2MjVkOTY0MWM0MDg2ZTAzZTdhNzczNWY0ZWNkZjFmN2IwZDYzZGEzMmI5MzEyNmYwZTlhNmNmMDUwNGU2NA
LINKBELT
LINKBELT
MEHBS216N
LINKBELT LINKBELT
Description
MEHBS216N HANGER BALL BRG ; 1" SHAFT DIA
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/8" Housing Outside Diameter; 1-11/32" Length Thru Bore; 4-3/16" Housing Overall Length; Relubricatable; MSG216NLPA Insert Part Number
Part #
10422895
BDI #
21443863
Details
239.99
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MEHBS216N/p/21443863
Your Price
$ 239.99 / each
$ 240.00 / each BDIExpress
$ 240.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.01
EAN
0662864874632
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MSG216NLPA
Seals
Single Lip Contact
Rating
Medium Duty
Other Features
Single Row | Spherical | Narrow Inner Race
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.34
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 3-3/8" Housing Outside Diameter; 1-11/32" Length Thru Bore; 4-3/16" Housing Overall Length; Relubricatable; MSG216NLPA Insert Part Number
Housing Overall Length
4.188 Inch | 106.375 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

