https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-MUCECHNP-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTJ8aW1hZ2UvanBlZ3xhRGRtTDJnME5pOHhNRFUxTnpRek1USTRNemMwTWk5SlRrUkJVMGxDVWtkWVdGaGZTRTVIVWw5TlZVTkZRMGhPVUY5VFUxOHpNREI0TXpBd0xtcHdad3wxOWY2MmFjYTIzY2I1M2FmY2I2OWE0ZDlmODk2ODIyYTNiNzZkZjVlMjViZTE5YmQzYTNhODMwMTVkNTlhMzRl
AMI BEARINGS
AMI BEARINGS
MUCECH201NP
AMI BEARINGS AMI BEARINGS
Description
MUCECH201NP HANGER BEARING ; 12MM ID STAINLESS SET SCREW
Hanger Bearing; 12MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC201 Insert Part Number
Part #
MUCECH201NP
BDI #
103117
Details
200.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCECH201NP/p/103117
Your Price
$ 200.85 / each
$ 201.00 / each BDIExpress
$ 201.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.772
EAN
0808250209415
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC201
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCECH201NP
Weight / LBS
1.7
Long Description
Hanger Bearing; 12MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC201 Insert Part Number
Bore
0.472 Inch | 12 Millimeter
Housing Outside Diameter
2.756 Inch | 70 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

