

AMI BEARINGS
AMI BEARINGS
MUCECH211-35NP
AMI BEARINGS AMI BEARINGS
Description
MUCECH211-35NP HANGER BEARING ; 2-3/16" ID STAINLESS SET SCREW
Hanger Bearing; 2-3/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2.189" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; MUC211-35 Insert Part Number
Part #
MUCECH211-35NP
BDI #
103146

Details
655.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCECH211-35NP/p/103146
Your Price
$ 655.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
3.647
EAN
0808250316359
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Nickel Coated Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC211-35
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCECH21135NP
Weight / LBS
8.04
Long Description
Hanger Bearing; 2-3/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Nickel Coated Cast Iron Housing; Ball Bearing; 5-5/8" Housing Outside Diameter; 2.189" Length Thru Bore; 6-13/16" Housing Overall Length; Relubricatable; MUC211-35 Insert Part Number
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Housing Overall Length
6.813 Inch | 173.05 Millimeter
Housing Outside Diameter
5.625 Inch | 142.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh