

AMI BEARINGS
AMI BEARINGS
MUCHPL205CW
AMI BEARINGS AMI BEARINGS
Description
MUCHPL205CW HANGER UNIT BEARING ; 25MM ID STAINLESS SET SCREW
Hanger Bearing; 25MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 74MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC205 Insert Part Number
Part #
MUCHPL205CW
BDI #
104616

Details
293.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/MUCHPL205CW/p/104616
Your Price
$ 293.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.381
EAN
0808250363216
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
MUC205
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCHPL205CW
Weight / LBS
0.84
Long Description
Hanger Bearing; 25MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 74MM Housing Outside Diameter; 34MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; MUC205 Insert Part Number
Housing Outside Diameter
2.913 Inch | 74 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh