https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzd8aW1hZ2UvanBlZ3xhRFZoTDJobU5DOHhNREl6TlRnMk1UUTJOekUyTmk5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZk16QXdlRE13TUM1cWNHY3wwZDIyOGMwMDZiNTgxY2YyMmY4N2MxNzhhOTk3NWNlOWI0NjI4ZTM3ZjI0MDQ0MzdkZjNiZjA2Y2ZhMTQ4MjM4
https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzd8aW1hZ2UvanBlZ3xhRFZoTDJobU5DOHhNREl6TlRnMk1UUTJOekUyTmk5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZk16QXdlRE13TUM1cWNHY3wwZDIyOGMwMDZiNTgxY2YyMmY4N2MxNzhhOTk3NWNlOWI0NjI4ZTM3ZjI0MDQ0MzdkZjNiZjA2Y2ZhMTQ4MjM4
EDT CORP
EDT CORP
NA8AD7-1
EDT CORP EDT CORP
Description
NA8AD7-1 HANGER BEARING
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.13" Housing Outside Diameter; 1.82" Length Thru Bore; 4.06" Housing Overall Length; Not Relubricatable; NAIUD7-1 Insert Part Number
Part #
NA8AD7-1
BDI #
20880093
Details
1319.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/NA8AD7-1/p/20880093
Your Price
$ 1,319.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.998
EAN
0883450910224
Product Group - BDI
M06288
Mounting Method
Set Screw Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
NAIUD7-1
Other Features
Poly-Round Bearing | With Locking Sleeve
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.2
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.13" Housing Outside Diameter; 1.82" Length Thru Bore; 4.06" Housing Overall Length; Not Relubricatable; NAIUD7-1 Insert Part Number
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
1.82 Inch | 46.228 Millimeter
Housing Outside Diameter
3.13 Inch | 79.502 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Overall Length
4.06 Inch | 103.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

