Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA8AE7-1-3/8 https://www.bdiexpress.com/medias/INDEDTBRGXXX-HNGR-NA-8-7-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5Nzd8aW1hZ2UvanBlZ3xhRFZoTDJobU5DOHhNREl6TlRnMk1UUTJOekUyTmk5SlRrUkZSRlJDVWtkWVdGaGZTRTVIVWw5T1FWODRYemRmVTFOZk16QXdlRE13TUM1cWNHY3wwZDIyOGMwMDZiNTgxY2YyMmY4N2MxNzhhOTk3NWNlOWI0NjI4ZTM3ZjI0MDQ0MzdkZjNiZjA2Y2ZhMTQ4MjM4
20880853 Hanger Unit Bearings 

EDT CORP EDT CORP

NA8AE7-1-3/8

Description

NA8AE7-1-3/8 HANGER BEARING

Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.63" Housing Outside Diameter; 1.97" Length Thru Bore; 4.56" Housing Overall Length; Not Relubricatable; NAIUE7-1-3/8 Insert Part Number

Part #

NA8AE7-1-3/8

BDI #
20880853

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1199.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,199.95 / each
$ 1,200.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.27
EAN
0883450920032
Product Group - BDI
M06288
Mounting Method
Set Screw Sleeve
Housing Material
Machined Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Sleeve Bearing
Insert Material
Polymer
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
No
Insert Part Number
NAIUE7-1-3/8
Other Features
Poly-Round Bearing | With Locking Sleeve
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.8
Long Description
Hanger Bearing; 1-3/8" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve; Hanger Unit; Machined Stainless Steel Housing; Sleeve Bearing; 3.63" Housing Outside Diameter; 1.97" Length Thru Bore; 4.56" Housing Overall Length; Not Relubricatable; NAIUE7-1-3/8 Insert Part Number
Base to Center Height
2.75 Inch | 69.85 Millimeter
Housing Overall Length
4.56 Inch | 115.824 Millimeter
Length Thru Bore
1.97 Inch | 50.038 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Housing Outside Diameter
3.63 Inch | 92.202 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh