EDT CORP
EDT CORP
ON8AF-0164-24-LK
EDT CORP EDT CORP
Description
ON8AF-0164-24-LK ; POR
Hanger Unit Bearing; 1-1/2" Bore; Stainless Steel Housing; Blue Finish; Metal Detectable; With KleenCap Double Lock Sleeve
Part #
ON8AF-0164-24-LK
BDI #
20885167

Details
1833.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/ON8AF-0164-24-LK/p/20885167
Your Price
$ 1,833.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.27
EAN
0883450944533
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.edtcorp.com
Product Detail
Hanger Unit Bearing
Product Specification
1-1/2" Bore; Stainless Steel Housing; Blue Finish; Metal Detectable; With KleenCap Double Lock Sleeve
Long Description
Hanger Unit Bearing; 1-1/2" Bore; Stainless Steel Housing; Blue Finish; Metal Detectable; With KleenCap Double Lock Sleeve