https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSC-SS-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8NDAyNzB8aW1hZ2UvanBlZ3xhREEyTDJoaVpDOHhNRGMyTXpVeU56RTVNall3Tmk5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVME5mVTFOZlJFbGZNekF3ZURNd01DNXFjR2N8MzI1OWIwMDQwZmEyOWJhMGNiMzVhNzkzMjIzOTdjYWU2MWYyNjU3ZmZlMzgyMmMyYThmODcyZDZiMzVlYzhjMw
DODGE
DODGE
SCHB-SC-100 MOD 140193
DODGE DODGE
Description
SCHB-SC-100 MOD 140193 HANGER BALL BRG ; NON RETURNABLE
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.52" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-SC-100 Insert Part Number
Part #
140193
BDI #
21583743
Details
261.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SC-100-MOD-140193/p/21583743
Your Price
$ 261.62 / each
$ 262.00 / each BDIExpress
$ 262.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
EAN
0782477444524
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SC-100
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140193
Weight / LBS
3
Long Description
Hanger Bearing; 1" Bore; 2-1/2" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.52" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-SC-100 Insert Part Number
Length Thru Bore
1.52 Inch | 38.608 Millimeter
Bore
1 Inch | 25.4 Millimeter
Housing Outside Diameter
3.13 Inch | 79.502 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
4.06 Inch | 103.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

