

DODGE
DODGE
SCHB-SCED-207 MOD
DODGE DODGE
Description
SCHB-SCED-207 MOD HANGER BALL BRG ; NON RETURNABLE
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SCED-207 Insert Part Number
Part #
139385
BDI #
20495517

Details
568.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SCED-207-MOD/p/20495517
Your Price
$ 568.56 / each
$ 569.00 / each BDIExpress
$ 569.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.34
EAN
0782477202087
Product Group - BDI
M06288
Mounting Method
Set Screw
Housing Material
Ductile Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SCED-207
Seals
Triple Lip Contact
Rating
Extreme Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit | Modified
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
139385
Weight / LBS
7.37
Long Description
Hanger Bearing; 2-7/16" Bore; 4" Base to Center Height; Set Screw; Hanger Unit; Ductile Iron Housing; Ball Bearing; 5-1/2" Housing Outside Diameter; 2.31" Length Thru Bore; 6-3/4" Housing Overall Length; Relubricatable; INS-SCED-207 Insert Part Number
Housing Outside Diameter
5.5 Inch | 139.7 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Housing Overall Length
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh