https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSXR-EC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4Mzl8aW1hZ2UvanBlZ3xhR05oTDJoa055OHhNRGMyTXpVeU56azBOakkzTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVMWhTWDBWRFgwUkpYek13TUhnek1EQXVhbkJufDE3NGQwYjU0Mjg2NDQxNTllNTM2ZGRjYTlhZWIxNDZmZGNmZGViZGNmNjJhZDc4YjA4NDBhOTQyYWVlNGFjZTU
https://www.bdiexpress.com/medias/INDDODBRGXXX-HNGR-SCHBSXR-EC-DI-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4Mzl8aW1hZ2UvanBlZ3xhR05oTDJoa055OHhNRGMyTXpVeU56azBOakkzTUM5SlRrUkVUMFJDVWtkWVdGaGZTRTVIVWw5VFEwaENVMWhTWDBWRFgwUkpYek13TUhnek1EQXVhbkJufDE3NGQwYjU0Mjg2NDQxNTllNTM2ZGRjYTlhZWIxNDZmZGNmZGViZGNmNjJhZDc4YjA4NDBhOTQyYWVlNGFjZTU
DODGE
DODGE
SCHB-SXR-102
DODGE DODGE
Description
SCHB-SXR-102 HANGER BALL BEARING ; NON RETURNABLE
Hanger Bearing; 1-1/8" Bore; 2-1/2" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.77" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-SXR-102 Insert Part Number
Part #
141372
BDI #
23677935
Details
246.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SCHB-SXR-102/p/23677935
Your Price
$ 246.17 / each
$ 247.00 / each BDIExpress
$ 247.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.588
EAN
0782477556746
Product Group - BDI
M06110
Mounting Method
Eccentric Collar
Housing Material
Ductile Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
INS-SXR-102
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Wide Inner Ring | Screw Conveyor Unit
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141372
Weight / LBS
3.5
Long Description
Hanger Bearing; 1-1/8" Bore; 2-1/2" Base to Center Height; Eccentric Collar; Hanger Unit; Ductile Iron Housing; Ball Bearing; 3.13" Housing Outside Diameter; 1.77" Length Thru Bore; 4.06" Housing Overall Length; Relubricatable; INS-SXR-102 Insert Part Number
Housing Outside Diameter
3.13 Inch | 79.502 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Housing Overall Length
4.06 Inch | 103.124 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

