https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-SEHB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzNDd8aW1hZ2UvanBlZ3xhREE0TDJoak1TOHhNRFU0TnpBMU1qZ3pORGcwTmk5SlRrUk5UMUpDVWtkWVdGaGZTRTVIVWw5VFJVaENYMU5UWHpNd01IZ3pNREF1YW5CbnxhYTcyNDBmZDQ4ODNjYzRlNzJkZjBkNjYxN2IwNzA2MjNjOWE4ZTM3NTVhOWNkMjAzYTM1MzM2YzUzNzZjMzY1
https://www.bdiexpress.com/medias/INDMORBRGXXX-HNGR-SEHB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzNDd8aW1hZ2UvanBlZ3xhREE0TDJoak1TOHhNRFU0TnpBMU1qZ3pORGcwTmk5SlRrUk5UMUpDVWtkWVdGaGZTRTVIVWw5VFJVaENYMU5UWHpNd01IZ3pNREF1YW5CbnxhYTcyNDBmZDQ4ODNjYzRlNzJkZjBkNjYxN2IwNzA2MjNjOWE4ZTM3NTVhOWNkMjAzYTM1MzM2YzUzNzZjMzY1
SEALMASTER
SEALMASTER
SEHB-34
SEALMASTER SEALMASTER
Description
SEHB-34 ; POR NON RETURNABLE
Hanger Bearing; 2-1/8" Bore; 3-7/16" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-7/8" Housing Outside Diameter; 2-3/16" Length Thru Bore; 5-7/8" Housing Overall Length; Relubricatable; 2-22 Insert Part Number
Part #
700411
BDI #
355280
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SEHB-34/p/355280
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
2.838
EAN
0662461003183
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
1-1/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Black Oxide Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
2-22
Seals
Felt Labyrinth
Rating
Normal Duty
Other Features
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SEHB34
Manufacturer Internal Number
700411
Weight / LBS
6.25
Long Description
Hanger Bearing; 2-1/8" Bore; 3-7/16" Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 4-7/8" Housing Outside Diameter; 2-3/16" Length Thru Bore; 5-7/8" Housing Overall Length; Relubricatable; 2-22 Insert Part Number
Housing Overall Length
5.875 Inch | 149.225 Millimeter
Bore
2.125 Inch | 53.975 Millimeter
Housing Outside Diameter
4.875 Inch | 123.825 Millimeter
Base to Center Height
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

