

IPTCI
IPTCI
SUCSHA 206 30MM L3
IPTCI IPTCI
Description
SUCSHA206-30MM-L3 HANGER BEARING ; 1.181" BORE 304 STAINLESS STEEL
Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 80MM Housing Outside Diameter; 38.1MM Length Thru Bore; 104MM Housing Overall Length; Relubricatable; SUC206L3 Insert Part Number
Part #
2101044428
BDI #
519840

Details
425.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/SUCSHA-206-30MM-L3/p/519840
Your Price
$ 425.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.86
EAN
0080067572985
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
304 Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SUC206L3
Seals
Triple Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSHA20630MML3
Weight / LBS
1.9
Long Description
Hanger Bearing; 30MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 80MM Housing Outside Diameter; 38.1MM Length Thru Bore; 104MM Housing Overall Length; Relubricatable; SUC206L3 Insert Part Number
Housing Outside Diameter
3.15 Inch | 80 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Base to Center Height
2.52 Inch | 64 Millimeter
Housing Overall Length
4.094 Inch | 104 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh