Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSHA 207 35MM L3 https://www.bdiexpress.com/medias/INDICIBRGXXX-HNGR-SUCSHA-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI5NXxpbWFnZS9qcGVnfGFEaGtMMmcyTUM4eE1EYzJOams0TXpZeU5qYzRNaTlKVGtSSlEwbENVa2RZV0ZoZlNFNUhVbDlUVlVOVFNFRmZVMU5mTXpBd2VETXdNQzVxY0djfDVlNzc1YzBkZTE0NWQzNGI1Yzg0M2Y0YjdmNzg1NTQzNWFjNGRlMTg1NjUyM2U3MWE4MzIyNzM2YWU3M2Y0Zjk
519848 Hanger Unit Bearings 

IPTCI IPTCI

SUCSHA 207 35MM L3

Description

SUCSHA 207 35MM L3 HANGER BEARING ; 35MM BORE SET SCREW HANGER UNIT

Hanger Bearing; 35MM Bore; 70MM Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 92MM Housing Outside Diameter; 42.9MM Length Thru Bore; 116MM Housing Overall Length; Relubricatable; SUC207L3 Insert Part Number

Part #

2101044556

BDI #
519848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

499.55 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 499.55 / each
$ 500.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.18
EAN
0080067573113
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
304 Stainless Steel
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
SUC207L3
Seals
Triple Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Corrosion Resistance | Wide Inner Race | Silicone Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSHA20735MML3
Weight / LBS
2.6
Long Description
Hanger Bearing; 35MM Bore; 70MM Base to Center Height; Set Screw; Hanger Unit; 304 Stainless Steel Housing; Ball Bearing; 92MM Housing Outside Diameter; 42.9MM Length Thru Bore; 116MM Housing Overall Length; Relubricatable; SUC207L3 Insert Part Number
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Housing Outside Diameter
3.622 Inch | 92 Millimeter
Bore
1.378 Inch | 35 Millimeter
Housing Overall Length
4.567 Inch | 116 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh