Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCECH201 https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzJOemc0TWpnM09UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBWRFNGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZjEzYzFiZDUxMTFhZjUzYjM5ZjBjZmEwNGZhOGM1YWRiMjJlYTNiODZhNDJjODRjZTQ0M2YyMjA2MDk3NzM2NA
107697 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCECH201

Description

UCECH201 HANGER BEARING ; 12MM ID

Hanger Bearing; 12MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC201 Insert Part Number

Part #

UCECH201

BDI #
107697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

70.04 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 70.04 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.781
EAN
0808250378708
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC201
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH201
Weight / LBS
1.72
Long Description
Hanger Bearing; 12MM Bore; 64MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 70MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC201 Insert Part Number
Base to Center Height
2.52 Inch | 64 Millimeter
Housing Outside Diameter
2.756 Inch | 70 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Bore
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh