https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzJOemc0TWpnM09UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBWRFNGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZjEzYzFiZDUxMTFhZjUzYjM5ZjBjZmEwNGZhOGM1YWRiMjJlYTNiODZhNDJjODRjZTQ0M2YyMjA2MDk3NzM2NA
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCECH-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2OHxpbWFnZS9qcGVnfGFESmxMMmhpWlM4eE1EYzJOemc0TWpnM09UQXdOaTlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBWRFNGOVRVMTh6TURCNE16QXdMbXB3Wnd8ZjEzYzFiZDUxMTFhZjUzYjM5ZjBjZmEwNGZhOGM1YWRiMjJlYTNiODZhNDJjODRjZTQ0M2YyMjA2MDk3NzM2NA
AMI BEARINGS
AMI BEARINGS
UCECH208
AMI BEARINGS AMI BEARINGS
Description
UCECH208 HANGER BEARING ; 40MM ID
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 96MM Housing Outside Diameter; 49.2MM Length Thru Bore; 121MM Housing Overall Length; Relubricatable; UC208 Insert Part Number
Part #
UCECH208
BDI #
107718
Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UCECH208/p/107718
Your Price
$ 142.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
1.352
EAN
0808250161423
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Cast Iron
Mounting Thread
3/4 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC208
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCECH208
Weight / LBS
2.98
Long Description
Hanger Bearing; 40MM Bore; 73MM Base to Center Height; Set Screw; Hanger Unit; Cast Iron Housing; Ball Bearing; 96MM Housing Outside Diameter; 49.2MM Length Thru Bore; 121MM Housing Overall Length; Relubricatable; UC208 Insert Part Number
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Base to Center Height
2.874 Inch | 73 Millimeter
Housing Outside Diameter
3.78 Inch | 96 Millimeter
Housing Overall Length
4.764 Inch | 121 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

