Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCHPL202W https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UCHPL-SS-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFHUTBMMmhqTnk4eE1EVTNOalkwT1RrME5URXhPQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUTBoUVRGOVRVMTlYU0ZSZk16QXdlRE13TUM1cWNHY3wzYzk0MzJhYjg3YjVkYmQ5NDFkMzI2MTliZDdjYWY1MGFjMDhjMDRmYzRiODg2M2I3ZTVmNWU0MWExZmYwN2Y5
112620 Hanger Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCHPL202W

Description

UCHPL202W HANGER BEARING ; 15MM ID

Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC202 Insert Part Number

Part #

UCHPL202W

BDI #
112620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

125.0729 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 125.07 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.34
EAN
0808250404261
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Material
Thermoplastic
Mounting Thread
1/2 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UC202
Seals
Single Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing
Inch - Metric
Metric
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCHPL202W
Weight / LBS
0.76
Long Description
Hanger Bearing; 15MM Bore; 63.5MM Base to Center Height; Set Screw; Hanger Unit; Thermoplastic Housing; Ball Bearing; 65MM Housing Outside Diameter; 31MM Length Thru Bore; 99MM Housing Overall Length; Relubricatable; UC202 Insert Part Number
Bore
0.591 Inch | 15 Millimeter
Housing Outside Diameter
2.559 Inch | 65 Millimeter
Housing Overall Length
3.898 Inch | 99 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh