https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLNC-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MXxpbWFnZS9qcGVnfGFEQmlMMmd5TkM4eE1EVTNOalkxTkRFM01qRTVNQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFNURYME5EWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmY2JhNjkzN2ZkYTFlZGRhNzMzMDQzZWIxNDRlMThmNWM3NGJmYTNmNjg3YjgwM2ZjZTNjNWNlMTg0MTA0ZGQx
https://www.bdiexpress.com/medias/INDASIBRGXXX-HNGR-UEHPLNC-CC-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4MXxpbWFnZS9qcGVnfGFEQmlMMmd5TkM4eE1EVTNOalkxTkRFM01qRTVNQzlKVGtSQlUwbENVa2RZV0ZoZlNFNUhVbDlWUlVoUVRFNURYME5EWDFkSVZGOHpNREI0TXpBd0xtcHdad3xmY2JhNjkzN2ZkYTFlZGRhNzMzMDQzZWIxNDRlMThmNWM3NGJmYTNmNjg3YjgwM2ZjZTNjNWNlMTg0MTA0ZGQx
AMI BEARINGS
AMI BEARINGS
UEHPL206-20MZ20RFCW
AMI BEARINGS AMI BEARINGS
Description
UEHPL206-20MZ20RFCW HANGER UNIT BEARING ; 1-1/4" ID
Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-20MZ20RF Insert Part Number
Part #
UEHPL206-20MZ20RFCW
BDI #
120396
Details
426.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Hanger-Unit-Bearings/UEHPL206-20MZ20RFCW/p/120396
Your Price
$ 426.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.708
EAN
0808250450695
Product Group - BDI
M06110
Mounting Method
Concentric Collar
Housing Material
Thermoplastic
Mounting Thread
5/8 Straight Pipe Female
Rolling Element
Ball Bearing
Insert Material
Nickel Coated Steel
Expansion / Non-expansion
Non-Expansion
Housing Style
Hanger Unit
Relubricatable
Yes
Insert Part Number
UE206-20MZ20RF
Seals
Double Lip Contact
Rating
Normal Duty
Other Features
Single Row | Spherical | Wide Inner Race | White Housing | 2 Open Cover | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Mounted Hanger Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UEHPL20620MZ20RFCW
Weight / LBS
1.56
Long Description
Hanger Bearing; 1-1/4" Bore; 3" Base to Center Height; Concentric Collar; Hanger Unit; Thermoplastic Housing; Ball Bearing; 3-1/2" Housing Outside Diameter; 1.567" Length Thru Bore; 4-59/64" Housing Overall Length; Relubricatable; UE206-20MZ20RF Insert Part Number
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Housing Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Housing Overall Length
4.922 Inch | 125.019 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

