

COOPER BEARING
COOPER BEARING
01EB100MGR
COOPER BEARING COOPER BEARING
Description
COP.01EB100MGR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 100MM
Insert Bearing; 100MM Bore; Wide Inner Ring; 45.3MM Outer Race Width; 174.62MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB100MGR
BDI #
20475398

Details
3579.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB100MGR/p/20475398
Your Price
$ 3,579.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.42
EAN
7316576851728
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
13.22774
Long Description
Insert Bearing; 100MM Bore; Wide Inner Ring; 45.3MM Outer Race Width; 174.62MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 81MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.189 Inch | 81 Millimeter
Outside Diameter
6.875 Inch | 174.62 Millimeter
Outer Race Width
1.783 Inch | 45.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh