

COOPER BEARING
COOPER BEARING
01EB1100EX
COOPER BEARING COOPER BEARING
Description
COP.01EB1100EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 11"
Insert Bearing; 11" Bore; Wide Inner Ring; 2.717" Outer Race Width; 16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB1100EX
BDI #
22988493

Details
39641.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB1100EX/p/22988493
Your Price
$ 39,641.61 / each
$ 39,642.00 / each BDIExpress
$ 39,642.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
43.94
EAN
7316577360403
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
110
Long Description
Insert Bearing; 11" Bore; Wide Inner Ring; 2.717" Outer Race Width; 16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 5.039" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.717 Inch | 69 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Bore
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh