

COOPER BEARING
COOPER BEARING
01EB111EX
COOPER BEARING COOPER BEARING
Description
COP.01EB111EX CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 1-11/16"
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1" Outer Race Width; 3-7/8" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB111EX
BDI #
17115845

Details
1211.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB111EX/p/17115845
Your Price
$ 1,211.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.65
EAN
7316577240231
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
3.30693
Long Description
Insert Bearing; 1-11/16" Bore; Wide Inner Ring; 1" Outer Race Width; 3-7/8" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; No Snap Ring
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.875 Inch | 98.42 Millimeter
Outer Race Width
1 Inch | 25.4 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh