

COOPER BEARING
COOPER BEARING
01EB140MEX
COOPER BEARING COOPER BEARING
Description
COP.01EB140MEX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 140MM
Insert Bearing; 140MM Bore; Wide Inner Ring; 55.6MM Outer Race Width; 241.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB140MEX
BDI #
24530953

Details
5744.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB140MEX/p/24530953
Your Price
$ 5,744.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
14.147
EAN
7316581351541
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Long Description
Insert Bearing; 140MM Bore; Wide Inner Ring; 55.6MM Outer Race Width; 241.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 98.4MM Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.512 Inch | 140 Millimeter
Outer Race Width
2.189 Inch | 55.6 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh