

COOPER BEARING
COOPER BEARING
01EB180MGR
COOPER BEARING COOPER BEARING
Description
COP.01EB180MGR CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 180MM
Insert Bearing; 180MM Bore; Wide Inner Ring; 55.5MM Outer Race Width; 285.75MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB180MGR
BDI #
20518219

Details
15905.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB180MGR/p/20518219
Your Price
$ 15,905.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
21.66
EAN
7316576851834
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
50.70632
Long Description
Insert Bearing; 180MM Bore; Wide Inner Ring; 55.5MM Outer Race Width; 285.75MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
7.087 Inch | 180 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Outer Race Width
2.185 Inch | 55.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh