

COOPER BEARING
COOPER BEARING
01EB200MEX
COOPER BEARING COOPER BEARING
Description
COP.01EB200MEX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 200MM
Insert Bearing; 200MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 311.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB200MEX
BDI #
20518229

Details
23533.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB200MEX/p/20518229
Your Price
$ 23,533.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
25.14
EAN
7316576851872
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
55.11557
Long Description
Insert Bearing; 200MM Bore; Wide Inner Ring; 60.3MM Outer Race Width; 311.15MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 109MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
7.874 Inch | 200 Millimeter
Outer Race Width
2.374 Inch | 60.3 Millimeter
Length Thru Bore
4.291 Inch | 109 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh