

COOPER BEARING
COOPER BEARING
01EB203GR
COOPER BEARING COOPER BEARING
Description
01E B 203 GR CYLINDRICAL ROLLER BEARING ; ENCHANCED MEDIUM DUTY 2-3/16"
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 4-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01E B 203 GR
BDI #
17115854

Details
1342.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB203GR/p/17115854
Your Price
$ 1,342.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.13
EAN
7316576851278
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Enhanced Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
3.96832
Long Description
Insert Bearing; 2-3/16" Bore; Wide Inner Ring; 1-1/16" Outer Race Width; 4-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.193" Length Thru Bore; Relubricatable; No Snap Ring
Bore
2.188 Inch | 55.575 Millimeter
Outer Race Width
1.063 Inch | 27 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.193 Inch | 55.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh