

COOPER BEARING
COOPER BEARING
01EB600GR05
COOPER BEARING COOPER BEARING
Description
01EB600GR05 SPLIT CYLINDRICAL BEARING
Insert Bearing; 6" Bore; Wide Inner Ring; 2.189" Outer Race Width; 10" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.01EB600GR05
BDI #
20518399

Details
8006.9728000000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/01EB600GR05/p/20518399
Your Price
$ 8,006.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
16.6
EAN
7316581352326
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
36.5
Long Description
Insert Bearing; 6" Bore; Wide Inner Ring; 2.189" Outer Race Width; 10" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.874" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.189 Inch | 55.6 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh