

COOPER BEARING
COOPER BEARING
02B155MEX
COOPER BEARING COOPER BEARING
Description
COP.02B155MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 155MM
Insert Bearing; 155MM Bore; Wide Inner Ring; 68.3MM Outer Race Width; 292.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B155MEX
BDI #
20518189

Details
10729.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B155MEX/p/20518189
Your Price
$ 10,729.51 / each
$ 10,730.00 / each BDIExpress
$ 10,730.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
28.695
EAN
7316576855450
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
63.93406
Long Description
Insert Bearing; 155MM Bore; Wide Inner Ring; 68.3MM Outer Race Width; 292.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.689 Inch | 68.3 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Bore
6.102 Inch | 155 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh