

COOPER BEARING
COOPER BEARING
02B304EX
COOPER BEARING COOPER BEARING
Description
COP.02 B 304 EX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE HEAVY DUTY 3-1/4"
Insert Bearing; 3-1/4" Bore; Wide Inner Ring; 1.894" Outer Race Width; 6.687" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02 B 304 EX
BDI #
22989463

Details
3346.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B304EX/p/22989463
Your Price
$ 3,346.47 / each
$ 3,347.00 / each BDIExpress
$ 3,347.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
7.66
EAN
7316576853135
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
15.4
Long Description
Insert Bearing; 3-1/4" Bore; Wide Inner Ring; 1.894" Outer Race Width; 6.687" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outer Race Width
1.894 Inch | 48.1 Millimeter
Outside Diameter
6.687 Inch | 169.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh