Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02B307EX https://www.bdiexpress.com/medias/INDCPRINSERT-RLR-B-CLAMP-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyOTV8aW1hZ2UvanBlZ3xhRFEzTDJnME9TOHhNRGMyT0RrNE1qRXhORE16TkM5SlRrUkRVRkpKVGxORlVsUmZVa3hTWDBKZlEweEJUVkJmUTFsZk16QXdlRE13TUM1cWNHY3xiM2U0NTcwODhkNWE3YTc3NGY2NDA1NmRkMTgwOGMyOGRiMTM1ZTZmOWMxNzEyMTM2M2ViZGMzMTQzZjI0N2Q5
17116060 Insert Bearings Cylindrical OD 

COOPER BEARING COOPER BEARING

02B307EX

Description

COP.02B307EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE HEAVY DUTY 3-7/16" CLAMP

Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-29/32" Outer Race Width; 6-11/16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; No Snap Ring

Part #

02B307EX

BDI #
17116060

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3217.72 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,217.72 / each
$ 3,218.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
7.02
EAN
7316576855658
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
15.4
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 1-29/32" Outer Race Width; 6-11/16" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3-17/32" Length Thru Bore; Relubricatable; No Snap Ring
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Outside Diameter
6.688 Inch | 169.875 Millimeter
Outer Race Width
1.906 Inch | 48.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh