

COOPER BEARING
COOPER BEARING
02B403GR
COOPER BEARING COOPER BEARING
Description
COP.02B403GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 4-3/16"
Insert Bearing; 4-3/16" Bore; Wide Inner Ring; 2.252" Outer Race Width; 9" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02B403GR
BDI #
17116342

Details
6007.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02B403GR/p/17116342
Your Price
$ 6,007.99 / each
$ 6,008.00 / each BDIExpress
$ 6,008.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
15.62
EAN
7316577240866
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
35.2
Long Description
Insert Bearing; 4-3/16" Bore; Wide Inner Ring; 2.252" Outer Race Width; 9" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 3.937" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
2.252 Inch | 57.2 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh