

COOPER BEARING
COOPER BEARING
02EB180MGR
COOPER BEARING COOPER BEARING
Description
02EB180MGR CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 180MM
Insert Bearing; 180MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 330.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB180MGR
BDI #
20518269

Details
31214.232400000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB180MGR/p/20518269
Your Price
$ 31,214.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
43.94
EAN
7316576856501
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
99.20802
Long Description
Insert Bearing; 180MM Bore; Wide Inner Ring; 83.3MM Outer Race Width; 330.2MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
7.087 Inch | 180 Millimeter
Outer Race Width
3.28 Inch | 83.3 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh