

COOPER BEARING
COOPER BEARING
02EB200MGR
COOPER BEARING COOPER BEARING
Description
COP.02EB200MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 200MM
Insert Bearing; 200MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB200MGR
BDI #
20518285

Details
37241.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB200MGR/p/20518285
Your Price
$ 37,241.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
60.42
EAN
7316576856525
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
130.07273
Long Description
Insert Bearing; 200MM Bore; Wide Inner Ring; 90.5MM Outer Race Width; 368.3MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
3.563 Inch | 90.5 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh