

COOPER BEARING
COOPER BEARING
02EB260MGR
COOPER BEARING COOPER BEARING
Description
COP.02EB260MGR CYLINDRICAL ROLLER BRG ; ENHANCED HEAVY DUTY 260MM
Insert Bearing; 260MM Bore; Wide Inner Ring; 96.8MM Outer Race Width; 431.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB260MGR
BDI #
20518311

Details
55705.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB260MGR/p/20518311
Your Price
$ 55,705.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
78.9
EAN
7316576856594
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Non-Expansion Type | Enhanced Heavy Duty | Shoulder Integral With Roller Track
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
169.75594
Long Description
Insert Bearing; 260MM Bore; Wide Inner Ring; 96.8MM Outer Race Width; 431.8MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
3.811 Inch | 96.8 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Bore
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh