

COOPER BEARING
COOPER BEARING
02EB508EX
COOPER BEARING COOPER BEARING
Description
COP.02EB508EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 5-1/2"
Insert Bearing; 5-1/2" Bore; Wide Inner Ring; 2.689" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB508EX
BDI #
24531593

Details
7579.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB508EX/p/24531593
Your Price
$ 7,579.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
23.859
EAN
7316581353682
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Long Description
Insert Bearing; 5-1/2" Bore; Wide Inner Ring; 2.689" Outer Race Width; 10-3/4" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 4.626" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outer Race Width
2.689 Inch | 68.3 Millimeter
Outside Diameter
10.75 Inch | 273.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh