

COOPER BEARING
COOPER BEARING
02EB715EX
COOPER BEARING COOPER BEARING
Description
COP.02EB715EX CYLINDRICAL ROLLER BEARING ; ENHANCED HEAVY DUTY 7-15/16"
Insert Bearing; 7-15/16" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 14-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.02EB715EX
BDI #
22990566

Details
40555.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/02EB715EX/p/22990566
Your Price
$ 40,555.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
58.92
EAN
7316577371232
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Enhanced Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
130
Long Description
Insert Bearing; 7-15/16" Bore; Wide Inner Ring; 3-9/16" Outer Race Width; 14-1/2" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 6.142" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
6.142 Inch | 156 Millimeter
Bore
7.938 Inch | 201.625 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Outer Race Width
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh