

COOPER BEARING
COOPER BEARING
100B315EX
COOPER BEARING COOPER BEARING
Description
COP.100B315EX CYLINDRICAL ROLLER BEARING ; LIGHT DUTY 3-15/16"
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1-17/32" Outer Race Width; 6" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.559" Length Thru Bore; Relubricatable; No Snap Ring
Part #
COP.100B315EX
BDI #
22990858

Details
3579.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/100B315EX/p/22990858
Your Price
$ 3,579.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.81
EAN
7316577374615
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Expansion Type | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
6.2
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 1-17/32" Outer Race Width; 6" Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 2.559" Length Thru Bore; Relubricatable; No Snap Ring
Outside Diameter
6 Inch | 152.4 Millimeter
Length Thru Bore
2.559 Inch | 65 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outer Race Width
1.531 Inch | 38.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh